This product requires certification to purchase.

3/4 in. Stainless Steel Reduced Port NPT 2000# Ball Valve

Milwaukee Valve

20 Series 3/4 in. Stainless Steel Reduced Port NPT 2000# Ball Valve

  • Fast #
  • Part #M20SS0R01F
  • Item #4151183
  • Manufacturer Part #9243
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

20 Series 3/4 in. Stainless Steel Reduced Port NPT 2000# Ball Valve

  • Fast #
  • Part #M20SS0R01F
  • Item #4151183
  • Manufacturer Part #9243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
20 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
365
NSF Certified:
No
Pressure - High:
2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988321151
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve