12 in. Cast Iron Flanged Gate Valve
This product has been replaced by
Manufacturer Part #2882A -1200S
2885A 12 in. Cast Iron Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 200 WOG - 125 SWP
- Solid Wedge Disc
- Gland packed
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
- Collection:
- 2885A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-70
- Material:
- Cast Iron
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988246713
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Cast Bronze
- Valve Size:
- 12 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Width:
- 14 in