This product requires certification to purchase.

3/8 in Bronze Threaded Globe Valve

Milwaukee Valve

3/8 in Bronze Threaded Globe Valve

  • Fast #
  • Part #M502C
  • Item #397891
  • Manufacturer Part #502 - 38
4.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

3/8 in Bronze Threaded Globe Valve

  • Fast #
  • Part #M502C
  • Item #397891
  • Manufacturer Part #502 - 38
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 125 SWP 200 WOG
  • Threaded bonnet
  • Bronze Disc
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Malleable Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-80
Material:
Bronze
Pressure - High:
200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
697988272583
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Size:
3/8 in
Valve Type:
Globe Valve
Width:
1-81/100 in