3/8 in. Bronze Threaded Check Valve
3/8 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze Horizontal Swing Check Valve
- 150 SWP
- 300 WOG
- Non-shock
- Industrial service
- Bronze seat
- Teflon disc
- Threaded ends
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988281608
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- TFE
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve