3 in. Ductile Iron EPDM Seat Lever Handle Butterfly Valve
3 in. Ductile Iron EPDM Seat Lever Handle Butterfly Valve
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Epoxy
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988510661
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Butterfly Valve