This product requires certification to purchase.

3 in. Cast Steel Flanged Gate Valve

Milwaukee Valve

3 in. Cast Steel Flanged Gate Valve

  • Fast #
  • Part #M1550CB2HWMM
  • Item #7911583
  • Manufacturer Part #1550CB2HWM030
4.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

3 in. Cast Steel Flanged Gate Valve

  • Fast #
  • Part #M1550CB2HWMM
  • Item #7911583
  • Manufacturer Part #1550CB2HWM030
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cast steel gate valve, 150 class, flanged/raised face ends
  • Chainwheel operator
  • Electric actuator
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

API:
API 591, API 598, API 600
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A182, ASTM A216 WCB, ASTM A536
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
9-21/25
Handle Material:
Carbon Steel
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-99/100
MSS:
MSS SP-45
Material:
Carbon Steel, CoCr Alloy
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.PROP65WARNINGS.CA.GOV
Recommended Valve Application:
Residential
UL Listed:
No
UPC:
697988721142
Valve Body Material:
Carbon Steel
Valve Operator:
Handwheel
Valve Seat Material:
CoCr Alloy
Valve Size:
3 in
Valve Type:
Gate Valve
Width:
3