This product requires certification to purchase.

1-1/4 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

Milwaukee Valve

30CS Series 1-1/4 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #M30CS1F02H
  • Item #4149335
  • Manufacturer Part #36505A
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

30CS Series 1-1/4 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #M30CS1F02H
  • Item #4149335
  • Manufacturer Part #36505A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Locking lever for safety lockout
  • Multiple v-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • TFE/graphite body seal
  • Blow-out proof stem
  • Mounting pad for easy actuation
  • NACE compliant for Sour gas service
  • Cantilever seat design for low operating torque
  • Meets ASME, MSS-SP and ASTM specifications
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-216, ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
30CS Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-3/4
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988489783
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.24