2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
30CS Series 2 in. Carbon Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking lever for safety lockout
- Multiple v-ring stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- TFE/graphite body seal
- Blow-out proof stem
- Mounting pad for easy actuation
- NACE compliant for Sour gas service
- Cantilever seat design for low operating torque
- Meets ASME, MSS-SP and ASTM specifications
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-216, ASTM A-276, ASTM A-479
- Clean Bagged:
- No
- Collection:
- 30CS Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/10 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988490451
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 11.91 lb