This product requires certification to purchase.

3/4 in. Carbon Steel Full Port FNPT 1000# Ball Valve

Milwaukee Valve

30CS Series 3/4 in. Carbon Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #M30CS0F02F
  • Item #4150529
  • Manufacturer Part #36103A
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

30CS Series 3/4 in. Carbon Steel Full Port FNPT 1000# Ball Valve

  • Fast #
  • Part #M30CS0F02F
  • Item #4150529
  • Manufacturer Part #36103A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking lever for safety lockout
  • Multiple v-ring stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • TFE/graphite body seal
  • Blow-out proof stem
  • Mounting pad for easy actuation
  • NACE compliant for Sour gas service
  • Cantilever seat design for low operating torque
  • Meets ASME, MSS-SP and ASTM specifications
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-216, ASTM A-276, ASTM A-479
Clean Bagged:
No
Collection:
30CS Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988490000
Valve Body Style:
3 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve