This product requires certification to purchase.

2 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve

Milwaukee Valve

35 Series 2 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve

  • Fast #
  • Part #M35FSS1NLLK
  • Item #7049793
  • Manufacturer Part #35FSS1NLL -200
3.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

35 Series 2 in. Stainless Steel Full Port Socket Weld 2000# Ball Valve

  • Fast #
  • Part #M35FSS1NLLK
  • Item #7049793
  • Manufacturer Part #35FSS1NLL -200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Locking lever for safety lockout
  • Live loaded adjustable stem packing arrangement for longer packing life
  • Vent hole in ball slot for cavity venting
  • Standard grounded ball and stem
  • ISO 5211 mounting pad for easy actuation
  • Flexible graphite body seals
  • NACE compliant for sour gas service
  • Blow-out proof stem
  • Fire safe to API 607 6th Ed
  • Cantilever seat design for low operating torques
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

API:
API 598, API 607, API 608
ASME:
ASME B16.34
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Type 304, ASTM A-216 Grade WCB, ASTM A-276 Type 304, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-582 Type 303
Clean Bagged:
No
Collection:
35 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Compliant Not Certified
Length:
5-63/100 in
MA Approved:
No
MSS:
MSS SP-110, MSS SP-72
Material:
Graphite, Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988659520
Valve Body Style:
3 piece
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
4-7/50 in
cUPC Certified:
No