This product requires certification to purchase.

1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

Milwaukee Valve

35CS Series 1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M35RCS0NLLD
  • Item #7050153
  • Manufacturer Part #35RCS0NLL -012
3.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

35CS Series 1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M35RCS0NLLD
  • Item #7050153
  • Manufacturer Part #35RCS0NLL -012
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The 35CS series ball valves are the best 3-piece, enclosed-bolt, fire-safe valves available to meet your flow control requirements
  • The 35 series is designed for application in a wide variety of markets, including textiles, chemicals, pharmaceuticals, pulp and paper, and tire-press molding
  • Available with a 2000 WOG rating in sizes 1/4-inch through 2-inch
  • These valves meet all requirements of ANSI B16.34, MSS SP-110, and API 607 (4th edition) for fire-safe testing
  • Live-loaded flexible graphite stem packing
  • Flexible graphite body seals
  • Standard locking lever
  • Grounded ball and stem
  • Blow-out proof stem
  • ASTM grade fasteners
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
Length
2-37/50 in
Pressure Class
2000#
Valve Size
1/2 in
Width
2-3/20 in
Characteristics & Features
Clean Bagged
No
Collection
35CS Series
Handle Material
Stainless Steel
Material
Carbon Steel, Graphite
Material Type
A216-WCB
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
3 piece
Valve Bonnet Type
Bolted
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
15% Glass Filled PTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
365
Pressure - High
2000
Warranty & Product Information
ANSI
ANSI 1045, ANSI B16.34
API
API 607
ASME
ASME B16.34
ASTM
ASTM A-193 BB TYPE 304, ASTM A-194 Grade 8, ASTM A-194 Type 304, ASTM A-216 Grade WCB, ASTM A-276 Type 304, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 5211
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988659117