This product requires certification to purchase.

1-1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

Milwaukee Valve

35CS Series 1-1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M35RCS0NLLJ
  • Item #7050157
  • Manufacturer Part #35RCS0NLL -112
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

35CS Series 1-1/2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #M35RCS0NLLJ
  • Item #7050157
  • Manufacturer Part #35RCS0NLL -112
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The 35CS series ball valves are the best 3-piece, enclosed-bolt, fire-safe valves available to meet your flow control requirements
  • The 35 series is designed for application in a wide variety of markets, including textiles, chemicals, pharmaceuticals, pulp and paper, and tire-press molding
  • Available with a 2000 WOG rating in sizes 1/4-inch through 2-inch
  • These valves meet all requirements of ANSI B16.34, MSS SP-110, and API 607 (4th edition) for fire-safe testing
  • Live-loaded flexible graphite stem packing
  • Flexible graphite body seals
  • Standard locking lever
  • Grounded ball and stem
  • Blow-out proof stem
  • ASTM grade fasteners
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 1045, ANSI B16.34
API:
API 607
ASME:
ASME B16.34
ASTM:
ASTM A-193-BB, ASTM A-194 Grade 8, ASTM A-216, ASTM A-276, ASTM A-351 Grade CF8M, ASTM A-479
Clean Bagged:
No
Collection:
35CS Series
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-21/50 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Graphite
Material Type:
A216-WCB
NSF Certified:
No
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988659155
Valve Body Style:
3 piece
Valve Operator:
Latch Lock Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
15% Glass Filled PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
3-41/100 in
cUPC Certified:
No