2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
35CS Series 2 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
Product Details
Product Details
- The 35CS series ball valves are the best 3-piece, enclosed-bolt, fire-safe valves available to meet your flow control requirements
- The 35 series is designed for application in a wide variety of markets, including textiles, chemicals, pharmaceuticals, pulp and paper, and tire-press molding
- Available with a 2000 WOG rating in sizes 1/4-inch through 2-inch
- These valves meet all requirements of ANSI B16.34, MSS SP-110, and API 607 (4th edition) for fire-safe testing
- Live-loaded flexible graphite stem packing
- Flexible graphite body seals
- Standard locking lever
- Grounded ball and stem
- Blow-out proof stem
- ASTM grade fasteners
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 1045, ANSI B16.34
- API:
- API 607
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193-BB, ASTM A-194 Grade 8, ASTM A-216, ASTM A-276, ASTM A-351 Grade CF8M, ASTM A-479
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 35CS Series
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/25
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Graphite
- Material Type:
- A216-WCB
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988659162
- Valve Body Style:
- 3 piece
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 15% Glass Filled PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 4-7/50
- cUPC Certified:
- No