36 Ductile Iron 150# Stainless Steel EPDM Lug Butterfly Valve Gear Operator
36 Ductile Iron 150# Stainless Steel EPDM Lug Butterfly Valve Gear Operator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM liner
- 28 bolt holes
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- MML334E36
- UPC:
- 697988641433
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Size:
- 36 in
- Width:
- 45-48/49 in