1 in. Bronze Threaded Rising Globe Valve
502 1 in. Bronze Threaded Rising Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- General service
- Bronze disc
- 125# SWP, 200# WOG
- End connection: Threaded
- Material: Bronze
- Conforms to MSS SP-80, type 1
- Not intended for use in potable water
- Non-shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-453, ASTM B-505, ASTM B-62
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 502
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 2-3/4
- Handle Material:
- Malleable Iron
- Height:
- 4-3/8
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-47/50
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze, Brass, Malleable Iron
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988272590
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 1