1-1/2 in. Bronze Threaded Swing Check Valve
507 1-1/2 in. Bronze Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 544-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The body and cover are fusion bonded epoxy coated inside and outside
- No outside lever weight or spring required for closure
- One moving part
- No O-rings packing pins bushings or bearings to wear out
- No bronze seat ring to wear or need replacing
- Suitable for buried service
- A factory installed back flushing actuator can be furnished as an option
- Optional open close indicator is also available
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-61
- Collection:
- 507
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-63/100
- MSS:
- MSS SP-80
- Material:
- Cast Bronze, Bronze
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988278349
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.14
- Width:
- 4-63/100