1-1/4 in. Bronze Threaded Swing Check Valve
507 1-1/4 in. Bronze Threaded Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 680-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Brass
- FNPT thread
- Spring actuated
- 250 psi CWP
- PTFE resilient seat disc
- In-line lift-type
- NSF-61-G approved
- Class 125 threaded end connections
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-61
- Collection:
- 507
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-19/50
- MSS:
- MSS SP-80
- Material:
- Cast Bronze, Bronze
- Maximum Temperature:
- 550
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300, 600
- Pressure Class:
- 300#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988278356
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 3.1
- Width:
- 4-19/50