This product requires certification to purchase.

1/2 in. Bronze Threaded Swing Check Valve

Milwaukee Valve

507 1/2 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #M507D
  • Item #1095623
  • Manufacturer Part #507 - 12
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

507 1/2 in. Bronze Threaded Swing Check Valve

  • Fast #
  • Part #M507D
  • Item #1095623
  • Manufacturer Part #507 - 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2784
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Brass
  • Sweat
  • Spring actuated
  • 250 psi CWP
  • PTFE resilient seat disc
  • In-line lift-type
  • NSF-61-G approved
  • Class 125 solder end connections
  • NIBCO® double-oval lead-free body marking
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-61
Collection:
507
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-17/27
MSS:
MSS SP-80
Material:
Cast Bronze, Bronze
NSF Certified:
No
Pressure - High:
300, 600
Pressure Class:
300#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988278295
Valve Body Material:
Cast Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Cast Bronze
Valve Operator:
Lever
Valve Seat Material:
Bronze
Valve Size:
1/2 in
Valve Type:
Swing Check Valve
Weight:
0.9
Width:
3/4