This product requires certification to purchase.

1-1/2 in. Cast Bronze Threaded Check Valve

Milwaukee Valve

508 1-1/2 in. Cast Bronze Threaded Check Valve

  • Fast #
  • Part #M508J
  • Item #54572
  • Manufacturer Part #508 - 112
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

508 1-1/2 in. Cast Bronze Threaded Check Valve

  • Fast #
  • Part #M508J
  • Item #54572
  • Manufacturer Part #508 - 112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 544
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Class 125 wafer end connections
  • To be installed between standard flat face flanges
  • Valve pressure rating 2" - 12": 250 psi/17.2 bar non-shock cold working pressure
  • Valve pressure rating 14" - 24": 150 psi/10.3 bar non-shock cold working pressure
  • Maximum temperature 180° F / 82° C
  • Resilient Buna-N seat molded to body
  • Spring actuated
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-61
Collection:
508
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-63/100
MSS:
MSS SP-80
Material:
Cast Bronze, Bronze
NSF Certified:
No
Pressure - High:
200, 400
Pressure Class:
200#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988279629
Valve Body Material:
Cast Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Cast Bronze
Valve Operator:
Lever
Valve Port Opening:
Dual Port
Valve Seat Material:
Bronze
Valve Size:
1-1/2 in
Valve Type:
Swing Check Valve
Weight:
4.19
Width:
1-1/2