This product requires certification to purchase.

2-1/2 in. Bronze Threaded Check Valve

Milwaukee Valve

509 2-1/2 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509L
  • Item #870103
  • Manufacturer Part #509 - 212
4.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

509 2-1/2 in. Bronze Threaded Check Valve

  • Fast #
  • Part #M509L
  • Item #870103
  • Manufacturer Part #509 - 212
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Portland, OR
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spring actuated (1/2 psi cracking pressure)
  • Renewable seat and disc
  • Valve pressure rating 400 psi/27.6 bar non-shock cold working pressure
  • Maximum temperature 200° F / 93° C
  • Class 250 wafer end connections
  • Lead-free
  • Conforms to MSS SP-125
  • NSF/ANSI/CAN-61 and 372
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
Collection:
509
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
3-63/100 in
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6 in
MSS:
MSS SP-80
Material:
Bronze, Brass, Stainless Steel
Maximum Temperature:
250
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
UPC:
697988280519
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
Brass
Valve Operator:
Lever
Valve Port Opening:
Dual Port
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve
Weight:
7.52 lb
Width:
2-1/2 in