3/8 in. Bronze Threaded Check Valve
509T 3/8 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Teflon disc
- 125 SWP 200 WOG
- Horizontal swing
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
- Collection:
- 509T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 697988281042
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Port Opening:
- Dual Port
- Valve Size:
- 3/8 in
- Valve Type:
- Check Valve