1-1/4 in. Bronze Threaded Check Valve
509Y 1-1/4 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze Check Valve, 125 SWP – 200 WOG, Threaded Ends
- Conforms to MSS SP-80 , Type 3
- Not Intended for Use in Potable Water
- Non-Shock
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-453, ASTM B-584, ASTM B-62
- Collection:
- 509Y
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-19/50 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 697988636255
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Check Valve