1/2 in. Bronze Threaded Check Valve
510T 1/2 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 48 Pallet: 3024-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life
- Designed also prevents stem from being accidentally turned out of the valve
- Integral metal-to-metal seat design
- Externally adjustable PTFE packing is standard, graphoil available
- Meets NACE MR-01-75
- All valves 100% pressure tested
- Meets the requirements of MSS SP-99 & SP-105
- Meets the requirements of NACE MR-01-75
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- Collection:
- 510T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-31/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Plastic
- Material Type:
- TFE
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988281578
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- TFE
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.56 lb
- Width:
- 1/2 in