1-1/4 in. Bronze Threaded Check Valve
510T 1-1/4 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 850-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Iron body, bronze mounted (IBBM)
- Epoxy coated interior & exterior for corrosion resistance
- Bronze disc facing
- O-ring sealed stuffing box
- Clear full opening waterway when disc is in fully open position
- Operating parts accessible through top opening
- 200 psig (1400 kPa/14 barg) maximum working pressure, 400 psig (2800 kPa/28 barg) test pressure
- Meets all applicable parts of ANSI/AWWA C508 standard
- Certified to ANSI/NSF 61
- For horizontal installation only
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- Collection:
- 510T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-14/25
- MSS:
- MSS SP-80
- Material:
- Bronze, Brass, Plastic
- Material Type:
- TFE
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 697988281639
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- TFE
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.76
- Width:
- 1-1/4