1 in. Cast Bronze Threaded Check Valve
548T 1 in. Cast Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free brass body construction
- Spring loaded
- Soft seated
- Automatic reseating
- Easy-to-operate tee handle facilitates pressure change
- Poppet-type compact valve protects equipment by allowing excess volume to be by-passed back to the source
- Non-sticking Teflon disc assures positive shutoff
- Maximum temperature 148° F (64° C)
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-103, ASTM B-584
- Collection:
- 548T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 2-33/50
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-91/100
- Material:
- Cast Bronze, Plastic
- Material Type:
- TFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 697988290372
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring
- Valve Disc Material:
- TFE
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.94
- Width:
- 1