This product requires certification to purchase.

1-1/2 in. Bronze Threaded Globe Valve

Milwaukee Valve

590T 1-1/2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M590TJ
  • Item #16261
  • Manufacturer Part #590T - 112
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

590T 1-1/2 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M590TJ
  • Item #16261
  • Manufacturer Part #590T - 112
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 272
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 150 SWP - 300 WOG
  • Bronze globe valve, threaded ends
  • Conforms to MSS SP-80, type 2
  • Not intended for use in potable water
  • Gland packed
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-124 C37700, ASTM B-16, ASTM B-61
Application:
Commercial, Steam Working Pressure
Collection:
590T
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Length (in):
3-3/4
Handle Material:
Malleable Iron
Height:
7-1/8
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2
MSS:
MSS SP-80 Type 2
Material:
Bronze, Malleable Iron, Plastic
Material Type:
PTFE
Pressure - High:
150, 300
Pressure Class:
150#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UPC:
697988293670
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Bonnet Type:
Union
Valve Disc Material:
Teflon
Valve Operator:
Hand Wheel
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Globe Valve
Width:
1-1/2