1 in. Bronze Threaded Globe Valve
590T 1 in. Bronze Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 732-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 150 SWP - 300 WOG
- Bronze globe valve, threaded ends
- Conforms to MSS SP-80, type 2
- Not intended for use in potable water
- Gland packed
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-124 C37700, ASTM B-16, ASTM B-61
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 590T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 3-11/25
- Handle Material:
- Malleable Iron
- Height:
- 5-1/2
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-11/25
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze, Malleable Iron, Plastic
- Material Type:
- PTFE
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UPC:
- 697988293663
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Teflon
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 1