1-1/2 in. Bronze Threaded Globe Valve
593A 1-1/2 in. Bronze Threaded Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 204-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 300 SWP - 550° F 1000 WOG - 150° F
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 593A
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-80
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 697988295704
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/2 in
- Valve Type:
- Globe Valve
- Width:
- 4-3/4 in