This product requires certification to purchase.

1 in. Bronze Threaded Globe Valve

Milwaukee Valve

593A 1 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M593AG
  • Item #457744
  • Manufacturer Part #593A - 100
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

593A 1 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M593AG
  • Item #457744
  • Manufacturer Part #593A - 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 552
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 300 SWP - 550° F 1000 WOG - 150° F
  • Bronze globe valve, 300 SWP - 1000 WOG, threaded ends
  • Conforms to MSS SP-80, type 2
  • Not intended for use in potable water
  • Gland packed
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276 Type 420, ASTM B-16, ASTM B-61, ASTM B-62
Application:
Commercial, Steam Working Pressure
Collection:
593A
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Length (in):
3-1/4 in
Handle Material:
Malleable Iron
Height:
5-3/8 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-5/8 in
MSS:
MSS SP-80 Type 2
Material:
Bronze, Malleable Iron, Stainless Steel
Maximum Temperature:
550
Pressure - High:
1000, 300
Pressure Class:
1000#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UPC:
697988295698
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Bonnet Type:
Union
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Globe Valve
Width:
1 in