This product requires certification to purchase.

1/4 in. Bronze Threaded Globe Valve

Milwaukee Valve

600 1/4 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M600B
  • Item #850500
  • Manufacturer Part #600 - 14
3.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

600 1/4 in. Bronze Threaded Globe Valve

  • Fast #
  • Part #M600B
  • Item #850500
  • Manufacturer Part #600 - 14
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • 400 WOG - 200 SWP
  • Needle point bronze stem
  • Threaded bonnet
  • Bronze globe valve-Needle, threaded ends
  • Conforms to MSS SP-80, type 2
  • Not intended for use in potable water
  • Gland packed
  • Non-shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-124 C37700, ASTM B-16, ASTM B-283, ASTM B-61
Application:
Commercial, Steam Working Pressure
Collection:
600
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Length (in):
2 in
Handle Material:
Malleable Iron
Height:
3-19/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-5/8 in
MSS:
MSS SP-80 Type 2
Material:
Bronze, Brass, Malleable Iron
Pressure - High:
200, 400
Pressure Class:
200#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Water
UPC:
697988297074
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
1/4 in
Valve Stem:
Rising
Valve Type:
Globe Valve
Width:
1/4 in