8 in. Cast Steel Flanged Outside Globe Valve
8 in. Cast Steel Flanged Outside Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast steel globe valve, 150 class, flanged/raised face ends
- Chainwheel operator
- Electric actuator
- Consult factory for optional material and trim
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Class 150
- API:
- API 598, API 623
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-105, ASTM A-216 WCB
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 15-3/4 in
- Handle Material:
- Ductile Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 19-49/100 in
- MSS:
- MSS SP-45
- Material:
- Cast Steel, Carbon Steel, Ductile Iron
- Material Type:
- A105
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.PROP65WARNINGS.CA.GOV
- UPC:
- 697988721463
- Valve Body Material:
- Cast Steel
- Valve Body Style:
- Globe
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Hand Wheel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Globe Valve