16 in. Cast Iron Flanged Silent Check Valve
8800 16 in. Cast Iron Flanged Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 125 lb double disc
- Designed for liquid use only
- Meets NSF/ANSI 372 – 2016
- Non-slam
- Flanged ends
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372 2016
- ASTM:
- ASTM A-126
- Collection:
- 8800
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Flow Rate:
- 7342 gpm
- Height:
- 20-7/25 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-13/25 in
- Material:
- Cast Iron
- NSF:
- NSF 372-2016
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988318083
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- 304 Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 16 in
- Valve Type:
- Silent Check Valve
- Weight:
- 165 lb
- Width:
- 16 in