2 in. Cast Iron Flanged Silent Check Valve
8800 2 in. Cast Iron Flanged Silent Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast Iron Silent Check Valve
- Class 125, Flanged Ends
- Meets NSF/ANSI 372 – 2016
- Double Disc
- Non-Slam
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Collection:
- 8800
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 1-3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4
- Material:
- Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 697988579170
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Silent Check Valve