This product requires certification to purchase.

1-1/4 in. Cast Bronze Reduced Port Solder 600# Ball Valve

Milwaukee Valve

BA-100/150 Series 1-1/4 in. Cast Bronze Reduced Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150H
  • Item #252589
  • Manufacturer Part #BA-150 A 114
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100/150 Series 1-1/4 in. Cast Bronze Reduced Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150H
  • Item #252589
  • Manufacturer Part #BA-150 A 114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1014
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Material: Bronze
  • Body Style: 2 piece
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Height
2-33/50 in
Length
6-31/100 in
Pressure Class
600#
Valve Size
1-1/4 in
Weight
2.46 lb
Characteristics & Features
Clean Bagged
No
Collection
BA-100/150 Series
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
-20
Pressure - High
600
Warranty & Product Information
ANSI
ANSI B16.18
ASTM
ASTM A-276, ASTM B-16, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Potable Water, Oil, Gas
UL Listed
No
UPC
697988102446