This product requires certification to purchase.

2 in. Cast Bronze Standard Port Solder 600# Ball Valve

Milwaukee Valve

BA-100/150 Series 2 in. Cast Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150SK
  • Item #1126113
  • Manufacturer Part #BA-150S A 200
3.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100/150 Series 2 in. Cast Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #MBA150SK
  • Item #1126113
  • Manufacturer Part #BA-150S A 200
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
BA-100/150 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
3
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-19/100
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
210
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988103085
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.37