This product requires certification to purchase.

3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100/150 Series 3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100XMF
  • Item #850456
  • Manufacturer Part #BA100 XMA 34
4.7 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100/150 Series 3/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100XMF
  • Item #850456
  • Manufacturer Part #BA100 XMA 34
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Blow-Out Proof Stem
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584, ASTM B-16
Clean Bagged:
No
Collection:
BA-100/150 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
2-1/4
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-14/25
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988107939
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Extended Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.135