This product requires certification to purchase.

1/2 in. Cast Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

BA-100 1/2 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA100P2AD
  • Item #7197065
  • Manufacturer Part #BA-100P2A 12
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100 1/2 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA100P2AD
  • Item #7197065
  • Manufacturer Part #BA-100P2A 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
1-91/100 in
Length
5-19/100 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
1/2 in
Weight
0.84 lb
Width
1-11/50 in
Characteristics & Features
Clean Bagged
No
Collection
BA-100
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
200
Temperature Range
0 to 250 F
Warranty & Product Information
ASTM
ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-21 C46400 H02, ASTM B-16 C36000, ASTM B-283 C27450, ASTM A-276
BAA Compliant
Yes
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2015, ISO 14001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water, Oil, Gas
UL Listed
No
UPC
697988694941