This product requires certification to purchase.

1/4 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100 1/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100LOAB
  • Item #7050437
  • Manufacturer Part #BA100 LOA 14
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100 1/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100LOAB
  • Item #7050437
  • Manufacturer Part #BA100 LOA 14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-piece bronze ball valve, 600 WOG – 150 SWP, threaded ends
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
1-43/50 in
Pressure Class
600#
Valve Size
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
BA-100
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Locking Oval Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-283, ASTM B-584
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
UPC
697988394766