This product requires certification to purchase.

1-1/2 in. Bronze Standard Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100 1-1/2 in. Bronze Standard Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100XHAJ
  • Item #1923192
  • Manufacturer Part #BA100 XHA 112
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100 1-1/2 in. Bronze Standard Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100XHAJ
  • Item #1923192
  • Manufacturer Part #BA100 XHA 112
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
Collection:
BA-100
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-24/25
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988107861
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve