1-1/4 in. Bronze Standard Port Threaded 600# Ball Valve
BA-100 1-1/4 in. Bronze Standard Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Bronze ball valve
- Two piece
- Standard port (1 in-3 in) full port (3/8 in-3/4 in)
- 600 WOG 150 SWP
- Threaded ends
- Blowout proof stem
- MSS SP-110
- Not intended for use in potable water
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 150, ANSI 600
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
- Collection:
- BA-100
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 3-91/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/2
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- UPC:
- 697988107878
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.745
- Width:
- 1-14/25