This product requires certification to purchase.

1 in. Bronze Reduced Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100 1 in. Bronze Reduced Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100LDAG
  • Item #2017225
  • Manufacturer Part #BA100 LDA 100
4.6 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100 1 in. Bronze Reduced Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100LDAG
  • Item #2017225
  • Manufacturer Part #BA100 LDA 100
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
3-53/100 in
Pressure Class
600#
Valve Size
1 in
Characteristics & Features
Collection
BA-100
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
450
Pressure - High
150
Warranty & Product Information
ASTM
ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
697988107151