This product requires certification to purchase.

3/8 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100 3/8 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100LDC
  • Item #2017221
  • Manufacturer Part #BA100 LDA 38
3.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100 3/8 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100LDC
  • Item #2017221
  • Manufacturer Part #BA100 LDA 38
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • LD Locking device, locking handle
  • 600 WOG - 150 SWP
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM B-584
Collection:
BA-100
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-43/50
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697988107144
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
15% Glass Filled RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve