This product requires certification to purchase.

3/4 in. Cast Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

BA-100 3/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA100P2AF
  • Item #7197100
  • Manufacturer Part #BA-100P2A 34
4.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100 3/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA100P2AF
  • Item #7197100
  • Manufacturer Part #BA-100P2A 34
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-21 C46400 H02, ASTM B-16 C36000, ASTM B-283 C27450, ASTM A-276
Clean Bagged:
No
Collection:
BA-100
Color Finish Name:
Bronze
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
4-11/20 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
2-8/25 in
IAPMO Listed:
No
ISO:
ISO 9001:2015, ISO 14001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-11/50 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
250
NSF Certified:
No
Number of Pieces:
2 Piece
Origin:
Domestic
Pressure - High:
200
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
Temperature Range:
0 to 250 F
Temperature Rating:
250
UL Listed:
No
UPC:
697988694958
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.99 lb
Width:
1-11/20 in
cUPC Certified:
No