3/4 in. Bronze Full Port Threaded x MGHT 600# Ball Valve
BA-100H 3/4 in. Bronze Full Port Threaded x MGHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 14 Case: 14 Pallet: 1260-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 600 WOG - 150 SWP
- Dust cap and chain
- Extension stem
- Two-piece bronze ball valve, 600 WOG, threaded x hose ends
- Not Intended for Use in Potable Water
- Hose end ball valve with cap and chain
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600, ANSI B16.18
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- BA-100H
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- Handle Material:
- Zinc Plated Steel
- Height:
- 4-39/100
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-9/10
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- RPTFE
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UPC:
- 697988108455
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.26
- Width:
- 1-13/50