This product requires certification to purchase.

1/2 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100S 1/2 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100XHD
  • Item #1923189
  • Manufacturer Part #BA100 XHA 12
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100S 1/2 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100XHD
  • Item #1923189
  • Manufacturer Part #BA100 XHA 12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 22
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 600 WOG - 150 SWP
  • Not intended for use in potable water
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
Collection:
BA-100S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-19/100
MSS:
MSS SP-110
Material:
Cast Bronze, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 600
Pressure Class:
150#, 600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
No
UPC:
697988107816
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Bonnet Type:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1/2 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
0.69