3/4 in. Bronze Full Port Threaded 600# Ball Valve
BA-100S 3/4 in. Bronze Full Port Threaded 600# Ball Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bubble-Tight Shutoff
- Quarter Turn Operation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600 WOG
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- BA-100S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Plastic
- Height:
- 2-2/25
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2015, ISO 14001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-59/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Range:
- 0 to 450 F
- UL Listed:
- No
- UPC:
- 697988680524
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Insulating Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.48
- Width:
- 1-11/20
- cUPC Certified:
- No