This product requires certification to purchase.

3/4 in. Bronze Full Port Threaded x GHT 600# Ball Valve

Milwaukee Valve

BA-100SH 3/4 in. Bronze Full Port Threaded x GHT 600# Ball Valve

  • Fast #
  • Part #MBA100SHXHAF
  • Item #4151111
  • Manufacturer Part #BA100SHXHA 34
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100SH 3/4 in. Bronze Full Port Threaded x GHT 600# Ball Valve

  • Fast #
  • Part #MBA100SHXHAF
  • Item #4151111
  • Manufacturer Part #BA100SHXHA 34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece bronze ball valve, 600 WOG, threaded x hose ends
  • Hose end ball valve with cap and chain
  • Full port
  • Blowout proof stem
  • MSS SP-110
  • Not intended for use in potable water
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18, ANSI 600
ASME:
ASME B1.20.7
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
BA-100SH
End Connection 1:
NPT
End Connection 2:
GHT
End Connections:
NPT x GHT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Height:
4-33/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/10 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Bronze, Stainless Steel, Plastic
Material Type:
RPTFE, 316
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
697988589483
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Extension Stem
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.27 lb
Width:
19/25 in
cUPC Certified:
No