1/2 x 3/4 in. Bronze Full Port Solder x GHT 600# Ball Valve
BA-150H 1/2 x 3/4 in. Bronze Full Port Solder x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 1404-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 600 WOG 150 SWP
- X hose
- Extension stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B16.18
- Clean Bagged:
- No
- Collection:
- BA-150H
- End Connection 1:
- Solder
- End Connection 2:
- GHT
- End Connections:
- Solder x GHT
- FM Approved:
- No
- Height:
- 4-13/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-1/20 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 697988111271
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.71 lb