3 in. Cast Bronze Solder 600# Ball Valve
BA-150S 3 in. Cast Bronze Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 137-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 600 WOG - 150 SWP
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- BA-150S
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 697988322899
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof