This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-300 1-1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA300H
  • Item #850469
  • Manufacturer Part #17605
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-300 1-1/4 in. Cast Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA300H
  • Item #850469
  • Manufacturer Part #17605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 448
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Miami, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • 600 WOG - 150 SWP
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-584
Collection:
BA-300
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-43/50
MSS:
MSS SP-110
Material:
Cast Bronze
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
697988561458
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve